Shop All Black Pipe Fittings
Zoro Select
Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting
Mfr # 793FA9
Zoro # G104415769
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Straight
- Fitting Connection Type Female BSPT
- Standards ASTM A197, BS EN 1562
- Low Lead Compliance Level Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793FA9
- Zoro # G104415769
- UPC # 193005239558
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/2 in |
Bend Nominal Dimensions | 1 1/2 x 1 3/7 |
Pipe Size (Fittings) | 1/2" x 3/4" |
Fitting Side A Outside Diameter | 1 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Thread Size A | 3/4 in -14 |
Overall Length | 1 3/8 in |
Fitting Thread Size B | 1/2 in -14 |
Thread Size | 3/4 in -14 x 1/2 in -14 |
Description
Straight, Malleable Iron, Black Coated, Not Applicable, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, BSPT, 1 in, 14, 3/4 in -14, 1/2 in, Female, BSPT, 13/16 in, 14, 1/2 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Compression Nut and Sleeve, 1 (058-0012)
- MOEN PUSH DOWN DRN SERV KIT (186478CSL)
- ZURN Elbow, 90 deg., Low Lead Brass, 1/2" Tube (QQE33BSGX)
- SLOAN Repair Kit Do32Aan Repair Kit Sack And Stem (0337137)
- ZORO SELECT Female Socket, Cast Iron Wye (221324)
- ZORO SELECT Socket Weld, Black Forged Steel Union, Class 3000 (1MNU4)
- ZORO SELECT FNPT, Forged Carbon Steel Pipe Union, High Pressure, Class 3000 (SUA-S1G9A)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNJ9)
- ZORO SELECT MNPT, Steel Extra Heavy Swage Nipple (0338025356)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P499)
- L.H. DOTTIE L.H. Dottie 2'' Malleable Iron Floor Flange, 5PK (FF200)
- Zoro Select Fittings