Shop All Garden Hose Fittings
Zoro Select
Female Adapter, Low Lead Brass, 500 psi
Mfr # 707411-1202
Zoro # G1863928
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- Fitting Connection Type GHT x NPT
- Fitting Size 3/4 in x 1/8 in
- Number of Outlets 2
- Fitting Movement Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707411-1202
- Zoro # G1863928
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 1/8 in |
Overall Length | 5/8 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1/8 in |
Details
Item | Garden Hose Adapter |
Fitting Material | Brass x Brass |
Fitting Connection Type | GHT x NPT |
Number of Outlets | 2 |
Fitting Movement | Rigid |
Max. Working Pressure @ 70 F | 500 psi |
For Hose I.D. | 3/4 in |
Operating Temp. Range | -65 Degrees to 250 Degrees F |
Coupling Description | Female |
Material | Brass |
Standards | NSF 61 Annex G |
Max. Pressure | 500 psi |
Connection | 3/4" GH x 1/8-27 FNPT |
Hose Fitting A Gender | Female |
Hose Fitting A Connection Type | GHT |
Hose Fitting B Gender | Female |
Hose Fitting B Connection Type | NPT |
Temp. Range | -65 Degrees to 250 Degrees F |
Material of Construction | Low Lead Brass |
Body Material | Low Lead Brass |
Description
Garden Hose Adapter, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, Overall Length 5/8 in, Number of Outlets 2, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY INDUSTRIES Valley Industries Pressure Washer Nozzle Kit (PK-40NZLKIT)
- ECHO String Trimmer, Straight, 59" Shaft L (SRM-3020T)
- WESTWARD Bypass Pruner, 2-1/2 In.L, Steel, 5/8 In. (5TFN0)
- ROGUE TOOLS Pick Hoe 42InchFiberglass Handle 5.5 (F55A-42)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707482-1208)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707480-1212)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707482-1212)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707486-1212)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707480-1204)
- ZORO SELECT Female Swivel, Low Lead Brass, 500 psi (707420-1208)
- MELNOR METAL COUPLING (46C)
- Zoro Select Watering & Irrigation