Shop All Felt Sheets
Zoro Select
Felt Strip, Poly, 1/8 In T, 2 x 120 In
Mfr # 2HVF5
Zoro # G3053145
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Synthetic Polyester Felt
- Density (Lbs./Sq. Yd.) 1.125
- Thickness 1/8 in
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HVF5
- Zoro # G3053145
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 2 in |
Length | 10 ft |
Nominal Size | 2 in W x 10 ft L |
Description
Polyester Felt Strip, Material Synthetic Polyester Felt, Shape Strip, Length 10 ft, Width 2 in, Thickness 1/8 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 20A to 30A, Wool Content 0 Percent, Density 1.125 lb/sq yd, Color White, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 400 psi, Grade Synthetic, Vibration Absorption Ultra High, Standards -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-FLOT FME Magnetic Sheet, 24 x 36", Orange (MAGSHT2436OR)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.030 Thick, 48 X 72 (SPETGCL.030-48X72)
- USA INDUSTRIALS PTFE Plastic Sheet 24" L x 12" W x 1/16" Thick (BULK-PS-PTFE-674)
- ONLINEMETALS 2" x 2" x 0.125" Carbon Steel Angle A36 Hot Rolled (9922)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 60 In (2HVC1)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 1 x 12 In (2HVA3)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 12 In (2HVE8)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1 1/2 x 12 In (2FGY7)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/2 x 120 In (2FJK7)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/4 x 120 In (2FJG4)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/4 x 120 In (2FHL1)
- Zoro Select Felt Sheets