Shop All Felt Sheets
Zoro Select
Felt Strip, Poly, 1/4 In T, 1 x 60 In
Mfr # 2HVA8
Zoro # G0984435
product price: $0.98
/ea
$0.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Synthetic Polyester Felt
- Density (Lbs./Sq. Yd.) 1.5
- Thickness 1/4 in
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HVA8
- Zoro # G0984435
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 in |
Length | 5 ft |
Nominal Size | 1 in W x 5 ft L |
Description
Polyester Felt Strip, Material Synthetic Polyester Felt, Shape Strip, Length 5 ft, Width 1 in, Thickness 1/4 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 0 Percent, Density 1.5 lb/sq yd, Color White, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 400 psi, Grade Synthetic, Vibration Absorption Ultra High, Standards -, Abrasion Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Strength, SS, 6 ft Overall L (6F2X3-72)
- PROFESSIONAL PLASTICS Natural Tivar 12 L, 4.5 W (RUHMWNA4.500Q)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.060" Thick (BULK-PS-PC-570)
- ZORO SELECT SS Plate 304, 36" Overall L (304 SS0.024x6x361)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 120 In (2HVE6)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 120 In (2HVB3)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 2 x 120 In (2HVC6)
- ZORO SELECT Felt, F1, 1/8 In Thick, 2 x 12 In (2FGZ2)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 1/4 x 120 In (2FHK6)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 x 60 In (2FKW1)
- ZORO SELECT Felt Strip, F13, 3/8 In T, 1 1/2 x 60 In (2FKZ9)
- Zoro Select Felt Sheets