Shop All Felt Sheets
Zoro Select
Felt Strip, Poly, 1/2 In T, 1 x 60 In
Mfr # 2HVE4
Zoro # G2584714
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Synthetic Polyester Felt
- Density (Lbs./Sq. Yd.) 3.125
- Thickness 1/2 in
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HVE4
- Zoro # G2584714
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 in |
Length | 5 ft |
Nominal Size | 1 in W x 5 ft L |
Description
Polyester Felt Strip, Material Synthetic Polyester Felt, Shape Strip, Length 5 ft, Width 1 in, Thickness 1/2 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 20A to 30A, Wool Content 0 Percent, Density 3.125 lb/sq yd, Color White, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 400 psi, Grade Synthetic, Vibration Absorption Ultra High, Standards -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 OD x1/8 In T, 6 Ft L (TS1X.120-72)
- ZORO SELECT White Polypropylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-PP-140)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 40A (BULK-RS-BHS40-208)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA3)
- ZORO SELECT Felt Sheets (BULK-FS-PET-18)
- ZORO SELECT Felt Sheets (BULK-FS-F3-18)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 2 x 120 In (2FJY5)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 60 In (2FJZ1)
- ZORO SELECT Felt Sheets (BULK-FS-F13-16)
- ZORO SELECT Felt Sheets (BULK-FS-PET-15)
- USA INDUSTRIALS Grade F1 Felt Sheet No Adh, 3/16" Thick x 12" Wide x 12" L (BULK-FS-F1-15)
- Zoro Select Felt Sheets