Shop All Felt Sheets
Zoro Select
Felt Strip, Poly, 1/2 In T, 1 x 60 In
Mfr # 2HVB1
Zoro # G2887692
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Synthetic Polyester Felt
- Density (Lbs./Sq. Yd.) 3.125
- Thickness 1/2 in
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HVB1
- Zoro # G2887692
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 in |
Length | 5 ft |
Nominal Size | 1 in W x 5 ft L |
Description
Polyester Felt Strip, Material Synthetic Polyester Felt, Shape Strip, Length 5 ft, Width 1 in, Thickness 1/2 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 0 Percent, Density 3.125 lb/sq yd, Color White, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 400 psi, Grade Synthetic, Vibration Absorption Ultra High, Standards -, Abrasion Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 12 X 12 (SACR.062CEF-12X12)
- E. JAMES Rubber Strip, Neoprene, 1/8"Th, 36"x2", 30A (1030-1/8HGXTAPE)
- PRECISION BRAND Shim Stock Assortment 6" x 12", Pk8 (22445)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.12x12x241)
- ZORO SELECT Felt Strip, Poly, 1/2 In T, 2 x 60 In (2HVC4)
- ZORO SELECT Felt Strip, Poly, 1/2 In T, 1 x 120 In (2HVE7)
- ZORO SELECT Felt Strip, F13, 3/8 In T, 1 1/2 x 120 In (2FKH8)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 x 60 In (2FKW1)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1 x 60 In (2FJG1)
- ZORO SELECT Felt Sheets (BULK-FS-F5-14)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 1/2 x 12 In (2FKY3)
- Zoro Select Felt Sheets