Shop All Felt Sheets
Zoro Select
Felt Strip, F7, 3/8 In T, 1/4 x 120 In
Mfr # 2FHL1
Zoro # G1311764
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 4.5
- Thickness 3/8 in
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FHL1
- Zoro # G1311764
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1/4 in |
Length | 10 ft |
Nominal Size | 1/4 in W x 10 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1/4 in, Thickness 3/8 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 80 Percent, Density 4.5 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 250 psi, Grade F7, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Neoprene Rubber Sheet - 1/8" Thick x 36" Width x 24" Length (20-101)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1-1/4" Thick (BULK-PS-UHMW-509)
- ZORO SELECT Slotted Shim Kit 6 x 6", Stainless Steel, 52 PCS (36D707)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/2 in Thick, Black (CNES591/2X3X50T)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 120 In (2FJK9)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/4 x 60 In (2FJF5)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 120 In (2FHR4)
- ZORO SELECT Felt Sheets (BULK-FS-F3-68)
- ZORO SELECT Felt Sheets (BULK-FS-F1-34)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1 1/2 x 12 In (2FHB4)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 x 60 In (2FJG9)
- Zoro Select Felt Sheets