Shop All Felt Sheets
Zoro Select
Felt Strip, F7, 3/8 In T, 1/2 x 60 In
Mfr # 2FHP3
Zoro # G2900624
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 4.5
- Thickness 3/8 in
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2FHP3
- Zoro # G2900624
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1/2 in |
Length | 5 ft |
Nominal Size | 1/2 in W x 5 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 5 ft, Width 1/2 in, Thickness 3/8 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 80 Percent, Density 4.5 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 250 psi, Grade F7, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 7/8" Dia. (2XPD2)
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/4" Thick x 1/2" Wide x 10 Ft. L (BULK-FS-F1-32)
- ZORO SELECT Grating Clip, Top, 1-2 Bar H, PK100, Fits Bearing Bar Spacing: 1 1/2 x 1 1/2 in (SSGTY)
- PRECISION BRAND Arbor Shim, Stl, 0.0620x2 ID, PK10 (24477)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 120 In (2FJK9)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 120 In (2FHR4)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/4 x 60 In (2FJF5)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 60 In (2FKR1)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 12 In (2FJD7)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 120 In (2FJR5)
- Zoro Select Felt Sheets