Shop All Felt Sheets
Zoro Select
Felt Strip, F7, 3/8 In T, 1/2 x 120 In
Mfr # 2FJK9
Zoro # G1429425
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 4.5
- Thickness 3/8 in
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FJK9
- Zoro # G1429425
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1/2 in |
Length | 10 ft |
Nominal Size | 1/2 in W x 10 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1/2 in, Thickness 3/8 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 20A to 30A, Wool Content 80 Percent, Density 4.5 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 250 psi, Grade F7, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250-48X48)
- ZORO SELECT Felt, F3, 3/8 In Thick, 1 x 60 In (2FHR5)
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Angle 6063-T52 (1032)
- ONLINEMETALS 0.5625" Carbon Steel Round Bar A36 Hot Rolled (10237)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 120 In (2FHR4)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/4 x 120 In (2FHL1)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 60 In (2FHP3)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1/2 x 60 In (2FJZ7)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 x 120 In (2FJP6)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 x 60 In (2FJG9)
- ZORO SELECT Felt Sheets (BULK-FS-F3-101)
- Zoro Select Felt Sheets