Shop All Felt Sheets
Zoro Select
Felt Strip, F7, 3/8 In T, 1 x 12 In
Mfr # 2FHT5
Zoro # G1780177
product price: $0.60
/ea
$0.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 4.5
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FHT5
- Zoro # G1780177
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 in |
Length | 12 in |
Details
Grade | F7 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 4.5 |
Thickness | 3/8 in |
Durometer | 20 to 30 Shore A |
Color | Gray |
Vibration Absorption | Medium |
Min. Temp. (F) | -80 Degrees F |
Type | General Purpose |
Tensile Strength (PSI) | 250 psi |
Abrasion Resistance | Good |
Item | Felt Strip |
Application | For Gaskets, Dust Shields, Bumpers, Pads, Wipers |
Max. Temp. (F) | 200 Degrees F |
Hardness | Medium |
Density | 4.5 lb/sq yd |
Tensile Strength | 250 psi |
Maximum Temperature | 200 Degrees F |
Minimum Temperature | -80 Degrees F |
Description
Felt Strip, Material Wool Felt, Length 12 in, Width 1 in, Thickness 3/8 in, Backing Type Plain, Durometer 20 to 30 Shore A, Density 4.5 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 250 psi, Grade F7, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 In Leg, 4 Ft L (2EYU6)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/4 In Hex x 1 Ft (2AVF6)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-34)
- ZORO SELECT Flat Stock, 0.750", 1" W, 3 ft. (CUREC01172)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 1 x 12 In (2HVD9)
- ZORO SELECT Felt Sheets (BULK-FS-F26-65)
- ZORO SELECT Felt, F3, 1/4 In Thick, 2 x 120 In (2FJA1)
- ZORO SELECT Felt Strip, Poly, 1/2 In T, 1 x 60 In (2HVB1)
- ZORO SELECT Felt, F1, 1/8 In Thick, 1/2 x 12 In (2FGZ8)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1 1/2 x 12 In (2FHB4)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1/2 x 120 In (2FJD8)
- Zoro Select Felt Sheets