Shop All Felt Sheets
Zoro Select
Felt Strip, F7, 3/16 In T, 1/4 x 120 In
Mfr # 2FHK6
Zoro # G1545153
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 2.25
- Thickness 3/16 in
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FHK6
- Zoro # G1545153
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1/4 in |
Length | 10 ft |
Nominal Size | 1/4 in W x 10 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1/4 in, Thickness 3/16 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 80 Percent, Density 2.25 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 250 psi, Grade F7, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.093 X 48.000 X 96.000 [Each] (SABSBK.093X48.000X96.000HC1)
- K&S PRECISION METALS K&S 0.005 in. X 4 in. W X 10 in. L Brass Sheet Metal (250)
- ZORO SELECT Carbon Steel Bar, 24" L, 3 1/2" W (18F.25X3.5-24)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 2" W (BULK-RS-N50-134)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 1/4 x 12 In (2FJD9)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 1/2 x 120 In (2FJK5)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 2 x 120 In (2FJY5)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 1/2x120 In (2FKH5)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1 1/2x60 In (2FKY7)
- ZORO SELECT Felt, F3, 3/8 In Thick, 2 x 120 In (2FJT5)
- USA INDUSTRIALS Grade F5 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F5-14)
- Zoro Select Felt Sheets