Shop All Felt Sheets
Zoro Select
Felt Strip, F7, 1/8 In T, 1/2 x 120 In
Mfr # 2FHP7
Zoro # G3457097
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 1.5
- Thickness 1/8 in
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FHP7
- Zoro # G3457097
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1/2 in |
Length | 10 ft |
Nominal Size | 1/2 in W x 10 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1/2 in, Thickness 1/8 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 80 Percent, Density 1.5 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 250 psi, Grade F7, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 2 in Dia. (17R2-36)
- ZORO SELECT 0.1875" x 0.5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10011_72_0)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.845 in Overall Width, Style: Edge Trim (1837-50)
- ZORO SELECT Foam Sheet, Microcellular, 24 in W, 24 in L, 1/4 in Thick, Black (ZUSA-MCP-114)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 12 In (2FJD7)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 120 In (2FHK4)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 1/2 x 120 In (2FHY4)
- ZORO SELECT Felt Sheets (BULK-FS-PET-33)
- ZORO SELECT Felt Sheets (BULK-FS-F13-107)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 60 In (2FKR1)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 120 In (2HVE6)
- Zoro Select Felt Sheets