Shop All Felt Sheets
Zoro Select
Felt Strip, F7, 1/4 In T, 1/4 x 60 In
Mfr # 2FHJ7
Zoro # G2387515
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 3
- Thickness 1/4 in
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2FHJ7
- Zoro # G2387515
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1/4 in |
Length | 5 ft |
Nominal Size | 1/4 in W x 5 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 5 ft, Width 1/4 in, Thickness 1/4 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 80 Percent, Density 3 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 250 psi, Grade F7, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.100", Pk5 (MSA100-5)
- ZORO SELECT Music Wire, Type 302 SS, 11, 0.026 In (29026)
- HHIP CAT40 V-Flange To Jacobs JT3 Drill Chuck Arbor (3900-4209)
- ZORO SELECT Foil Roll, Hvy Ga, Al, 0.016 Thx20 InW, 50Ft (4UGH5)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 2 x 60 In (2FJB1)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/2 x 60 In (2FJJ6)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1 x 60 In (2FHU4)
- ZORO SELECT Felt, F5, 1/8 In Thick, 2 x 120 In (2FLC9)
- ZORO SELECT Felt Sheets (BULK-FS-PET-29)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1/2 x 12 In (2FHA1)
- ZORO SELECT Felt Sheets (BULK-FS-F7-23)
- Zoro Select Felt Sheets