Shop All Felt Sheets
This Product is Discontinued
Zoro Select
Felt Strip, F26N, 1/8 In T, 1 1/2 x 60 In (Discontinued)
Mfr # 2HUW5
Zoro # G0629291
This Product is Discontinued
Key Features
- Grade F26
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 0.875
- Thickness 1/8 in
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HUW5
- Zoro # G0629291
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 1/2 in |
Length | 5 ft |
Nominal Size | 1 1/2 in W x 5 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 5 ft, Width 1 1/2 in, Thickness 1/8 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 5A to 15A, Wool Content 45 Percent, Density 0.875 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 75 psi, Grade F26, Vibration Absorption Ultra Low, Standards -, Abrasion Resistance Poor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.