Shop All Felt Sheets
Zoro Select
Felt Strip, F26N, 1/4 In T, 1 x 60 In
Mfr # 2HUR2
Zoro # G0570412
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F26
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 1.625
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HUR2
- Zoro # G0570412
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 in |
Length | 5 ft |
Nominal Size | 1 in W x 5 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 5 ft, Width 1 in, Thickness 1/4 in, Backing Type Plain, Durometer 5A to 15A, Wool Content 45 Percent, Density 1.625 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 75 psi, Grade F26, Vibration Absorption Ultra Low, Standards -, Abrasion Resistance Poor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 2024, 1 In Dia x 6 Ft L (2EZP7)
- ZORO SELECT Tapered Cork, Trade Size 28, PK10 (4NMD9)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (18071_12_0)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 1x 4Ft (03TP.125-12X48)
- ZORO SELECT Felt Strip, F26N, 1/4 In T, 1 x 120 In (2HUR6)
- ZORO SELECT Felt Sheets (BULK-FS-F5-16)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/4 x 120 In (2FJG4)
- ZORO SELECT Felt Sheets (BULK-FS-F3-128)
- ZORO SELECT Felt, F1, 1/8 In Thick, 1/2 x 12 In (2FGX2)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 120 In (2FHT4)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 1/4" Thick x 36" Wide x 36" L (BULK-FS-F13-10)
- Zoro Select Felt Sheets