Shop All Felt Sheets
Zoro Select
Felt Strip, F13, 3/16 In T, 1 1/2 x 120 In
Mfr # 2FKH4
Zoro # G2941312
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F13
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 1.5
- Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FKH4
- Zoro # G2941312
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 1/2 in |
Length | 10 ft |
Nominal Size | 1 1/2 in W x 10 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1 1/2 in, Thickness 3/16 in, Backing Type Plain, Durometer 15A to 25A, Wool Content 75 Percent, Density 1.5 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 225 psi, Grade F13, Vibration Absorption Low, Standards -, Abrasion Resistance Fair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tie Wire Reel, Lightweight Aluminum (27400)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 24 ga., #4, SS (Cambridge 304#4-24Gx24x24)
- ONLINEMETALS 0.3125" Copper Round Bar 101-H04 (15257)
- ONLINEMETALS 1.625" x 1.625" Unistrut Solid Channel P1000 (24909)
- ZORO SELECT Felt, F3, 3/8 In Thick, 1 x 60 In (2FHR5)
- ZORO SELECT Felt Sheet, F5, 1/4 In Thick, 12 x 12 In (2FJV5)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/4 x 60 In (2FHJ7)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 2 x 120 In (2HVC6)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 1/4 x 120 In (2FHK6)
- ZORO SELECT Felt Sheets (BULK-FS-F1-16)
- USA INDUSTRIALS Grade F1 Felt Sheet with Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F1-66)
- Zoro Select Felt Sheets