Zoro Select

Felt Strip, F13, 1/8 In T, 1 x 120 In (Discontinued)


This Product is Discontinued
Shop for all Felt Sheets

Key Features

  • Grade F13
  • Material Wool Felt
  • Backing Type Acrylic Adhesive
  • Density (Lbs./Sq. Yd.) 1
  • Thickness 1/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1 in
Length 10 ft
Nominal Size 1 in W x 10 ft L

Description

Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1 in, Thickness 1/8 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 15A to 25A, Wool Content 75 Percent, Density 1 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 225 psi, Grade F13, Vibration Absorption Low, Standards -, Abrasion Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products