Shop All Felt Sheets
Zoro Select
Felt Strip, F13, 1/8 In T, 1 1/2 x 120 In
Mfr # 2FKH2
Zoro # G1092201
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F13
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 1
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FKH2
- Zoro # G1092201
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 1/2 in |
Length | 10 ft |
Nominal Size | 1 1/2 in W x 10 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1 1/2 in, Thickness 1/8 in, Backing Type Plain, Durometer 15A to 25A, Wool Content 75 Percent, Density 1 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 225 psi, Grade F13, Vibration Absorption Low, Standards -, Abrasion Resistance Fair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0150 In (16540)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 4' L (26967_24_48)
- PRECISION BRAND Arbor Shim, 0.1250x5/8 ID, Pk10 (25159)
- ZORO SELECT Flat, Steel, 4140, 3/8 x 1 In, 1 Ft L (2HKE6)
- ZORO SELECT Felt Strip, F13, 1/8 In T, 1 1/2 x 12 In (2FKY2)
- ZORO SELECT Felt Strip, F13, 1/8 In T, 1 x 60 In (2FKC7)
- ZORO SELECT Felt Strip, F13, 1/8 In T, 1 x 12 In (2JGH6)
- ZORO SELECT Felt Sheet, F7, 1/2 In T, 12 x 12 In (2FJD5)
- ZORO SELECT Felt Sheets (BULK-FS-F3-95)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1/2 x 12 In (2FHA1)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 12 In (2FHH2)
- Zoro Select Felt Sheets