Shop All Felt Sheets
This Product is Discontinued
Zoro Select
Felt Strip, F13, 1/4 In T, 1/2 x 120 In (Discontinued)
Mfr # 2JGG9
Zoro # G1701901
This Product is Discontinued
Key Features
- Grade F13
- Material Wool Felt
- Backing Type Acrylic Adhesive
- Density (Lbs./Sq. Yd.) 2
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JGG9
- Zoro # G1701901
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1/2 in |
Length | 10 ft |
Nominal Size | 1/2 in W x 10 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1/2 in, Thickness 1/4 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 15A to 25A, Wool Content 75 Percent, Density 2 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 225 psi, Grade F13, Vibration Absorption Low, Standards -, Abrasion Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.