Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-S2-1
Zoro # G706134389
original price:
$12.58
14% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade S2-20
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 2.5 lbs/sq yd
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-S2-1
- Zoro # G706134389
- UPC # 193005263270
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 36" |
Length | 600" |
Nominal Size | 12 in W x 12 in L |
Details
Grade | S2-20 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 2.5 lbs/sq yd |
Thickness | 1/8" |
Durometer | 45A to 55A |
Color | White |
Abrasion Resistance | Excellent |
Hardness | Hard |
Vibration Absorption | Ultra High |
Tensile Strength (PSI) | 500 psi |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Density | 2.5 lb/sq yd |
Wool Content | 100 % |
Maximum Temperature | 200 Degrees F |
Felt Backing Type | Plain |
Shape | Sheet |
Minimum Temperature | -80 Degrees F |
Tensile Strength | 500 psi |
Temperature Range | -80 Degrees F to 200 Degrees F |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 120 In (2FHR4)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 1/2", 6 ft. L. (T63S1.75X.125-72)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 36" L x 12" W x 1/2" Thick (PS-PC-SR-50)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 3/16" T x 12" W x 12" L (BULK-RS-S60CLRFDA-11)
- ZORO SELECT Felt Sheets (BULK-FS-F1-13)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/4 x 120 In (2FHL1)
- ZORO SELECT Felt Sheets (BULK-FS-F26-24)
- ZORO SELECT Felt Sheets (BULK-FS-F5-16)
- ZORO SELECT Felt Sheets (BULK-FS-F7-32)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/2 x 60 In (2FHP5)
- ZORO SELECT Felt Sheets (BULK-FS-PET-16)
- Zoro Select Felt Sheets