Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-PET-7
Zoro # G706134457
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Polyester Felt
- Density (Lbs./Sq. Yd.) 1.13 lbs/sq yd
- Thickness 1/8"
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-FS-PET-7
- Zoro # G706134457
- UPC # 193005263577
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1" |
Length | 120" |
Nominal Size | 1 in W x 10 ft L |
Details
Grade | Synthetic |
Material | Polyester Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 1.13 lbs/sq yd |
Thickness | 1/8" |
Durometer | 20A to 30A |
Color | White |
Tensile Strength (PSI) | 400 psi |
Item | Synthetic Felt Sheets, Strips & Rolls |
Vibration Absorption | Ultra High |
Abrasion Resistance | Excellent |
Temperature Range | -80 Degrees F to 180 Degrees F |
Maximum Temperature | 180 Degrees F |
Minimum Temperature | -80 Degrees F |
Tensile Strength | 400 psi |
Wool Content | 0 % |
Reinforced Material | Synthetic Polyester |
Density | 1.13 lb/sq yd |
Shape | Strip |
Felt Backing Type | Plain |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Sheet Stock 24" L x 12" W x 0.250" Thick (PS-UHMW-RCY-2)
- ZORO SELECT Air Hard Flat Stock, A2, 5/8 In Wx36 In L (A218586)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-UHMW-14)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (7684_72_0)
- ZORO SELECT Felt Strip, F13, 3/8 In T, 1 1/2 x 60 In (2FKZ9)
- ZORO SELECT Felt, F5, 1/8 In Thick, 2 x 120 In (2FKK7)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/4 x 120 In (2FHL3)
- ZORO SELECT Felt Sheets (BULK-FS-F13-106)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/4 x 120 In (2FJG4)
- ZORO SELECT Felt Sheets (BULK-FS-F3-128)
- ZORO SELECT Felt Sheets (BULK-FS-F7-61)
- Zoro Select Felt Sheets