Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-PET-60
Zoro # G106134590
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Polyester Felt
- Density (Lbs./Sq. Yd.) 2.63 lbs/sq yd
- Thickness 3/16"
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-PET-60
- Zoro # G106134590
- UPC # 193005264109
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12" |
Length | 12" |
Nominal Size | 12 in W x 12 in L |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheet, F5, 1/4 In Thick, 12 x 12 In (2FJV5)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24 in L x 24 in W x 1.25 in Thick (1UNT7)
- ONLINEMETALS 2.5" x 2.5" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9934)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 60A (BULK-RS-S60-806)
- ZORO SELECT Felt Sheets (BULK-FS-F7-41)
- ZORO SELECT Felt Sheets (BULK-FS-PET-33)
- ZORO SELECT Felt Strip, Poly, 3/8 In T, 1 x 12 In (2HVA5)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1 1/2 x 60 In (2FKF9)
- ZORO SELECT Felt, 32S2, 3/8 In Thick, 36 x 36 In (2DAE7)
- ZORO SELECT Felt Sheets (BULK-FS-F5-16)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 120 In (2FHV9)
- Zoro Select Felt Sheets