Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-PET-59
Zoro # G406134580
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Polyester Felt
- Density (Lbs./Sq. Yd.) 1.13 lbs/sq yd
- Thickness 1/8"
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-PET-59
- Zoro # G406134580
- UPC # 193005264093
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12" |
Length | 12" |
Nominal Size | 12 in W x 12 in L |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.500", 1" W, 1 ft. (CUREC00273)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X202BT-100)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2In Wx18In L (O11161128)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X275BT-100)
- ZORO SELECT Felt Sheets (BULK-FS-PET-18)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1/2 x 60 In (2FJZ7)
- ZORO SELECT Felt Sheets (BULK-FS-F3-133)
- ZORO SELECT Felt Sheets (BULK-FS-F26-23)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 1/2 x 12 In (2FKY3)
- ZORO SELECT Felt Sheets (BULK-FS-F5-100)
- ZORO SELECT Felt Strip, F13, 1/4 In T, 1 1/2 x 60 In (2FKG5)
- Zoro Select Felt Sheets