Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-PET-56
Zoro # G706134556
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Polyester Felt
- Density (Lbs./Sq. Yd.) 0.53 lbs/sq yd
- Thickness 1/16"
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-PET-56
- Zoro # G706134556
- UPC # 193005264062
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12" |
Length | 12" |
Nominal Size | 12 in W x 12 in L |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, Al, 6061, 5/8 x 2 In, 1 Ft (61F.625X2-12)
- HHIP MT4 To JT5 Tang End Drill Chuck Arbor (3700-0120)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A (ZTRIM-17)
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0020In, 5 L, PK5 (44520)
- ZORO SELECT Felt, F1, 1/8 In Thick, 1/2 x 12 In (2FGX2)
- ZORO SELECT Felt Sheets (BULK-FS-F26-23)
- ZORO SELECT Felt Sheet, F7, 3/8 In T, 12 x 12 In (2FJD3)
- ZORO SELECT Felt Sheets (BULK-FS-F7-67)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1/2 x 60 In (2FKR3)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 60 In (2FJJ8)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/2 x 120 In (2FJL2)
- Zoro Select Felt Sheets