Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-PET-45
Zoro # G906134578
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Polyester Felt
- Density (Lbs./Sq. Yd.) 2.63 lbs/sq yd
- Thickness 3/16"
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-PET-45
- Zoro # G906134578
- UPC # 193005263959
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12" |
Length | 12" |
Nominal Size | 12 in W x 12 in L |
Details
Grade | Synthetic |
Material | Polyester Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 2.63 lbs/sq yd |
Thickness | 3/16" |
Durometer | 20A to 30A |
Color | White |
Vibration Absorption | Ultra High |
Abrasion Resistance | Excellent |
Item | Synthetic Felt Sheets, Strips & Rolls |
Tensile Strength (PSI) | 400 psi |
Temperature Range | -80 Degrees F to 180 Degrees F |
Wool Content | 0 % |
Density | 2.63 lb/sq yd |
Reinforced Material | Synthetic Polyester |
Shape | Sheet |
Tensile Strength | 400 psi |
Felt Backing Type | Plain |
Minimum Temperature | -80 Degrees F |
Maximum Temperature | 180 Degrees F |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 5/16, 0.3125 In (W1D5166)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.500 Thick, 36 X 48 (SCANNA.500CE-36X48)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 6" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-6)
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 48 in W, 50 ft L, 0.025 in Wire Dia (3004134)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/2 x 12 In (2FHL9)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 2 x 60 In (2FJY1)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 60 In (2FJJ8)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 60 In (2FHP3)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 120 In (2FHN1)
- ZORO SELECT Felt Sheets (BULK-FS-F1-65)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1/2 x 120 In (2FJE7)
- Zoro Select Felt Sheets