Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-PET-44
Zoro # G706134532
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Polyester Felt
- Density (Lbs./Sq. Yd.) 1.13 lbs/sq yd
- Thickness 1/8"
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-PET-44
- Zoro # G706134532
- UPC # 193005263942
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 72" |
Length | 24" |
Nominal Size | 6 ft W x 24 in L |
Details
Grade | Synthetic |
Material | Polyester Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 1.13 lbs/sq yd |
Thickness | 1/8" |
Durometer | 20A to 30A |
Color | White |
Item | Synthetic Felt Sheets, Strips & Rolls |
Vibration Absorption | Ultra High |
Abrasion Resistance | Excellent |
Tensile Strength (PSI) | 400 psi |
Temperature Range | -80 Degrees F to 180 Degrees F |
Maximum Temperature | 180 Degrees F |
Felt Backing Type | Plain |
Tensile Strength | 400 psi |
Shape | Sheet |
Density | 1.13 lb/sq yd |
Wool Content | 0 % |
Reinforced Material | Synthetic Polyester |
Minimum Temperature | -80 Degrees F |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick (1UNU2)
- ADFORS Pet Door and Window Screen, Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia, Charcoal (FCS8990-M)
- ZORO SELECT Rubber Cord, Buna, 3/16 In, 25 Ft. (ZUSA-RC-1109)
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-327)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 x 120 In (2FHV1)
- ZORO SELECT Felt Sheets (BULK-FS-F3-16)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 1/4 x 12 In (2FJD9)
- ZORO SELECT Felt Sheets (BULK-FS-S2-31)
- ZORO SELECT Felt Sheets (BULK-FS-F26-41)
- ZORO SELECT Felt Sheets (BULK-FS-F1-133)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 2 x 60 In (2FJY1)
- Zoro Select Felt Sheets