Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-PET-42
Zoro # G506134527
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Polyester Felt
- Density (Lbs./Sq. Yd.) 1.13 lbs/sq yd
- Thickness 1/8"
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-PET-42
- Zoro # G506134527
- UPC # 193005263928
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 72" |
Length | 60" |
Nominal Size | 6 ft W x 5 ft L |
Details
Grade | Synthetic |
Material | Polyester Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 1.13 lbs/sq yd |
Thickness | 1/8" |
Durometer | 20A to 30A |
Color | White |
Abrasion Resistance | Excellent |
Tensile Strength (PSI) | 400 psi |
Vibration Absorption | Ultra High |
Item | Synthetic Felt Sheets, Strips & Rolls |
Temperature Range | -80 Degrees F to 180 Degrees F |
Minimum Temperature | -80 Degrees F |
Wool Content | 0 % |
Felt Backing Type | Plain |
Shape | Sheet |
Density | 1.13 lb/sq yd |
Reinforced Material | Synthetic Polyester |
Maximum Temperature | 180 Degrees F |
Tensile Strength | 400 psi |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL02.00XOH)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL02.00XOH)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 36"x12", 60A (BULK-RS-E60-8)
- ZORO SELECT Clear Polycarbonate Film Stock 36" L x 24" W x 0.005" Thick (BULK-PF-PC-76)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1/2 x 120 In (2FKT8)
- ZORO SELECT Felt Sheets (BULK-FS-F3-95)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/4 x 120 In (2FHL1)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 2 x 120 In (2FJY5)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 12 In (2FJD7)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 60 In (2FJZ1)
- ZORO SELECT Felt Sheets (BULK-FS-F3-75)
- Zoro Select Felt Sheets