Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-PET-39
Zoro # G506134558
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Polyester Felt
- Density (Lbs./Sq. Yd.) 1.13 lbs/sq yd
- Thickness 1/8"
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-PET-39
- Zoro # G506134558
- UPC # 193005263898
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12" |
Length | 12" |
Nominal Size | 12 in W x 12 in L |
Details
Grade | Synthetic |
Material | Polyester Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 1.13 lbs/sq yd |
Thickness | 1/8" |
Durometer | 20A to 30A |
Color | White |
Vibration Absorption | Ultra High |
Tensile Strength (PSI) | 400 psi |
Item | Synthetic Felt Sheets, Strips & Rolls |
Abrasion Resistance | Excellent |
Temperature Range | -80 Degrees F to 180 Degrees F |
Density | 1.13 lb/sq yd |
Shape | Sheet |
Minimum Temperature | -80 Degrees F |
Maximum Temperature | 180 Degrees F |
Tensile Strength | 400 psi |
Wool Content | 0 % |
Reinforced Material | Synthetic Polyester |
Felt Backing Type | Plain |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 1 In Hexx6 Ft L (2HJW5)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1/2 x 120 In (2FKT4)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R.312-12)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 3/8" Dia. (BULK-PT-PC-4)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 120 In (2FJR5)
- ZORO SELECT Felt Sheets (BULK-FS-F13-16)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 1/2 x 120 In (2FHY4)
- ZORO SELECT Felt, F5, 3/8 In Thick, 1/2 x 120 In (2FKA6)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1 1/2x60 In (2FKY7)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 1/2 x 12 In (2FKY3)
- ZORO SELECT Felt Sheets (BULK-FS-PET-18)
- Zoro Select Felt Sheets