Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-PET-36
Zoro # G706134525
product price: $100.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$100.99
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Polyester Felt
- Density (Lbs./Sq. Yd.) 1.25 lbs/sq yd
- Thickness 1/4"
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-PET-36
- Zoro # G706134525
- UPC # 193005263867
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 72" |
Length | 60" |
Nominal Size | 6 ft W x 5 ft L |
Details
Grade | Synthetic |
Material | Polyester Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 1.25 lbs/sq yd |
Thickness | 1/4" |
Durometer | 20A to 30A |
Color | White |
Abrasion Resistance | Excellent |
Tensile Strength (PSI) | 400 psi |
Vibration Absorption | Ultra High |
Item | Synthetic Felt Sheets, Strips & Rolls |
Temperature Range | -80 Degrees F to 180 Degrees F |
Wool Content | 0 % |
Density | 1.25 lb/sq yd |
Reinforced Material | Synthetic Polyester |
Minimum Temperature | -80 Degrees F |
Tensile Strength | 400 psi |
Felt Backing Type | Plain |
Shape | Sheet |
Maximum Temperature | 180 Degrees F |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Sheet 304, 36 in Overall W (713_36_36)
- ZORO SELECT Flat Stock, Steel, 4140, 3/4 x 2 In, 3 Ft L (2HKH8)
- ZORO SELECT Foil Roll, Copper, 0.007 Th x2 In W, 100 Ft (4UGT8)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. (2XNN4)
- ZORO SELECT Felt Sheets (BULK-FS-PET-16)
- ZORO SELECT Felt Sheets (BULK-FS-PET-15)
- ZORO SELECT Felt Sheets (BULK-FS-PET-33)
- ZORO SELECT Felt Sheets (BULK-FS-F3-68)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 60 In (2FJG5)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 12 In (2FHH2)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 3/16" Thick x 12" Wide x 36" L (BULK-FS-F13-21)
- Zoro Select Felt Sheets