Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-PET-29
Zoro # G006134492
product price: $94.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$94.99
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Polyester Felt
- Density (Lbs./Sq. Yd.) 2.25 lbs/sq yd
- Thickness 1/2"
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-PET-29
- Zoro # G006134492
- UPC # 193005263799
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 72" |
Length | 36" |
Nominal Size | 6 ft W x 36 in L |
Details
Grade | Synthetic |
Material | Polyester Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 2.25 lbs/sq yd |
Thickness | 1/2" |
Durometer | 20A to 30A |
Color | White |
Tensile Strength (PSI) | 400 psi |
Abrasion Resistance | Excellent |
Vibration Absorption | Ultra High |
Item | Synthetic Felt Sheets, Strips & Rolls |
Maximum Temperature | 180 Degrees F |
Temperature Range | -80 Degrees F to 180 Degrees F |
Shape | Sheet |
Wool Content | 0 % |
Reinforced Material | Synthetic Polyester |
Felt Backing Type | Plain |
Tensile Strength | 400 psi |
Density | 2.25 lb/sq yd |
Minimum Temperature | -80 Degrees F |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3/4 In, 3 Ft (61F.5X.75-36)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.063" Thick (1UTL5)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 6" L x 6" W x 1/4" Thick (BULK-PS-UHMWB-20)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Black (ZUSA-EVA-4)
- ZORO SELECT Felt Sheets (BULK-FS-PET-14)
- ZORO SELECT Felt Sheets (BULK-FS-F3-128)
- ZORO SELECT Felt Sheets (BULK-FS-F26-67)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1 x 60 In (2FHU4)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 12 In (2FHH2)
- ZORO SELECT Polyester Filter Felt, Shape Roll, 25 ft L (BULK-FFS-PET-20)
- ZORO SELECT Felt Sheets (BULK-FS-F5-14)
- Zoro Select Felt Sheets