Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-PET-18
Zoro # G006592506
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Polyester Felt
- Density (Lbs./Sq. Yd.) 1.13 lbs/sq yd
- Thickness 1/8"
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-PET-18
- Zoro # G006592506
- UPC # 193005263683
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 2" |
Length | 120" |
Nominal Size | 2 in W x 10 ft L |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/8, 8" X 24" Neo Economy 70 (50070-3/8E)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1/8" Thick (BULK-PS-UHMW-502)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.040" Thick (BULK-PF-PC-74)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1" Dia. (22JM45)
- ZORO SELECT Felt Sheets (BULK-FS-F26-23)
- ZORO SELECT Felt Sheets (BULK-FS-F26-67)
- ZORO SELECT Felt Sheets (BULK-FS-F3-98)
- ZORO SELECT Felt Sheets (BULK-FS-F1-65)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 60 In (2FJD2)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/2 x 12 In (2FHL9)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 1/4 x 120 In (2FHK6)
- Zoro Select Felt Sheets