Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F7-68
Zoro # G906592491
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 1.50 lbs/sq yd
- Thickness 1/8"
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F7-68
- Zoro # G906592491
- UPC # 193005253622
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12" |
Length | 12" |
Nominal Size | 12 in W x 12 in L |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-BHS40-225)
- PROFESSIONAL PLASTICS Black Utility Grade HDPE Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPEBK.500X48.000X96-UTILITY)
- ZORO SELECT 1" High Grade Neoprene Rubber Strip, 6"x36", Black, 70A (BULK-RS-NHS70-944)
- PRECISION BRAND Arbor Shim, 0.0310x1/2 ID, Pk10 (25135)
- ZORO SELECT Felt Sheets (BULK-FS-F7-55)
- ZORO SELECT Felt Sheets (BULK-FS-F7-32)
- ZORO SELECT Felt Sheets (BULK-FS-F7-30)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/4 x 120 In (2FHL3)
- ZORO SELECT Felt Sheets (BULK-FS-F13-78)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1 x 60 In (2FJG1)
- ZORO SELECT Felt Sheets (BULK-FS-F1-133)
- Zoro Select Felt Sheets