Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F7-55
Zoro # G006134942
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 1.50 lbs/sq yd
- Thickness 1/8"
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F7-55
- Zoro # G006134942
- UPC # 193005253493
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 36" |
Length | 120" |
Nominal Size | 36 in W x 10 ft L |
Details
Grade | F7 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 1.50 lbs/sq yd |
Thickness | 1/8" |
Durometer | 20A to 30A |
Color | Grey |
Hardness | Firm |
Abrasion Resistance | Good |
Tensile Strength (PSI) | 250 psi |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Vibration Absorption | Medium |
Density | 1.5 lb/sq yd |
Wool Content | 80 % |
Minimum Temperature | -80 Degrees F |
Tensile Strength | 250 psi |
Maximum Temperature | 200 Degrees F |
Shape | Sheet |
Temperature Range | -80 Degrees F to 200 Degrees F |
Felt Backing Type | Plain |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1-1/4" Dia. (2XML4)
- ZORO SELECT Brass Strip (8226)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 In, 1 Ft L (2HHD5)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 3 In, 6 Ft (61F.375X3-72)
- ZORO SELECT Felt Sheets (BULK-FS-F7-32)
- ZORO SELECT Felt Sheets (BULK-FS-F7-68)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1/2 x 60 In (2FJZ7)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 60 In (2HVA8)
- ZORO SELECT Felt, F1, 3/16 In Thick, 2 x 12 In (2FGZ3)
- ZORO SELECT Felt Sheets (BULK-FS-F13-75)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1/2 x 120 In (2FJE7)
- Zoro Select Felt Sheets