Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F7-51
Zoro # G906592484
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 1.50 lbs/sq yd
- Thickness 1/8"
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F7-51
- Zoro # G906592484
- UPC # 193005253455
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12" |
Length | 12" |
Nominal Size | 12 in W x 12 in L |
Details
Grade | F7 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 1.50 lbs/sq yd |
Thickness | 1/8" |
Durometer | 20A to 30A |
Color | Grey |
Shape | Sheet |
Wool Content | 80 % |
Density | 1.5 lb/sq yd |
Maximum Temperature | 200 Degrees F |
Abrasion Resistance | Good |
Vibration Absorption | Medium |
Tensile Strength | 250 psi |
Tensile Strength (PSI) | 250 psi |
Minimum Temperature | -80 Degrees F |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Hardness | Firm |
Felt Backing Type | Plain |
Temperature Range | -80 Degrees F to 200 Degrees F |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0050In, PK10 (16845)
- ZORO SELECT White Polystyrene Plastic Sheet 24" L x 12" W x 1/4" Thick (BULK-PS-PLY-63)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Oil Hard Drill Rod, O1, #48, 0.075 In (O1D#486)
- ZORO SELECT Felt Sheets (BULK-FS-F5-16)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 x 120 In (2FKX2)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 120 In (2FJK9)
- ZORO SELECT Felt Sheets (BULK-FS-F3-15)
- ZORO SELECT Felt Sheets (BULK-FS-F1-65)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 60 In (2FJG5)
- ZORO SELECT Felt, F5, 3/8 In Thick, 1/2 x 120 In (2FKA6)
- Zoro Select Felt Sheets