Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F7-46
Zoro # G706592462
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 3.00 lbs/sq yd
- Thickness 1/4"
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F7-46
- Zoro # G706592462
- UPC # 193005253400
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12" |
Length | 12" |
Nominal Size | 12 in W x 12 in L |
Details
Grade | F7 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 3.00 lbs/sq yd |
Thickness | 1/4" |
Durometer | 20A to 30A |
Color | Grey |
Hardness | Firm |
Abrasion Resistance | Good |
Tensile Strength (PSI) | 250 psi |
Density | 3 lb/sq yd |
Minimum Temperature | -80 Degrees F |
Tensile Strength | 250 psi |
Wool Content | 80 % |
Vibration Absorption | Medium |
Maximum Temperature | 200 Degrees F |
Shape | Sheet |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Temperature Range | -80 Degrees F to 200 Degrees F |
Felt Backing Type | Plain |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Buna-N, 1/16"Thick, 12"x12", 50A (4050-1/16A)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.075" to 0.140" (LK1660-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 250 ft. (X125HT-250)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-1000)
- ZORO SELECT Felt Sheets (BULK-FS-F7-67)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 1 x 120 In (2HVB2)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 120 In (2FHV9)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1/2 x 120 In (2FJD8)
- ZORO SELECT Felt Sheets (BULK-FS-F13-71)
- ZORO SELECT Felt Sheets (BULK-FS-F26-24)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1/2 x 12 In (2FKN7)
- Zoro Select Felt Sheets