Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F7-41
Zoro # G006592469
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 6.00 lbs/sq yd
- Thickness 1/2"
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F7-41
- Zoro # G006592469
- UPC # 193005253356
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12" |
Length | 12" |
Nominal Size | 12 in W x 12 in L |
Details
Grade | F7 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 6.00 lbs/sq yd |
Thickness | 1/2" |
Durometer | 20A to 30A |
Color | Grey |
Wool Content | 80 % |
Vibration Absorption | Medium |
Hardness | Firm |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Tensile Strength | 250 psi |
Tensile Strength (PSI) | 250 psi |
Density | 6 lb/sq yd |
Abrasion Resistance | Good |
Shape | Sheet |
Minimum Temperature | -80 Degrees F |
Maximum Temperature | 200 Degrees F |
Felt Backing Type | Plain |
Temperature Range | -80 Degrees F to 200 Degrees F |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.063" Thick (1ZBR8)
- ZORO SELECT Rubber, Viton, 3/32"Thick, 36"x12", 70A (BULK-RS-V75-387)
- K&S PRECISION METALS K & S Music Wire, 0.055 in Dia, 36 in L, Steel, 300,000 to 331,000 psi Tensile Strength (503)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7129_12_24)
- ZORO SELECT Felt Sheets (BULK-FS-F7-23)
- ZORO SELECT Felt Sheets (BULK-FS-F13-71)
- ZORO SELECT Felt Sheets (BULK-FS-PET-10)
- ZORO SELECT Felt Sheets (BULK-FS-F1-18)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1/2 x 12 In (2FKN7)
- ZORO SELECT Felt Sheets (BULK-FS-F26-31)
- USA INDUSTRIALS Grade F1 Felt Sheet with Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F1-66)
- Zoro Select Felt Sheets