Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F7-32
Zoro # G006592476
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 1.50 lbs/sq yd
- Thickness 1/8"
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F7-32
- Zoro # G006592476
- UPC # 193005253264
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 2" |
Length | 120" |
Nominal Size | 2 in W x 10 ft L |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.063" Thick (1ZAN8)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 12" L, 3/4" W (BULK-PS-UHMWB-346)
- ZORO SELECT Expanded Sheet, Flat, Al, 8 x4, 1-1/2-#0.081 (43F075125-48X96)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 5 In, 3 Ft (61F1X5-36)
- ZORO SELECT Felt Sheets (BULK-FS-F7-55)
- ZORO SELECT Felt Sheets (BULK-FS-F7-68)
- ZORO SELECT Felt Sheets (BULK-FS-PET-29)
- ZORO SELECT Felt Sheets (BULK-FS-F13-78)
- ZORO SELECT Felt Sheets (BULK-FS-F26-41)
- ZORO SELECT Felt Sheets (BULK-FS-F1-133)
- ZORO SELECT Felt Strip, Poly, 3/8 In T, 1 x 12 In (2HVA5)
- Zoro Select Felt Sheets