Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F7-23
Zoro # G006592520
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 6.00 lbs/sq yd
- Thickness 1/2"
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F7-23
- Zoro # G006592520
- UPC # 193005253172
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1.5" |
Length | 120" |
Nominal Size | 1 1/2 in W x 10 ft L |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40MIL-36)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 1/2 In, 3 Ft (2HHX4)
- ZORO SELECT Rod, Brass, 360, 3/4 Dia x 6 Ft L (60R.75-72)
- ONLINEMETALS 2.5" x 2.5" x 0.125" Aluminum Angle 6063-T52 (23053)
- ZORO SELECT Felt Sheets (BULK-FS-F7-41)
- ZORO SELECT Felt, F5, 3/8 In Thick, 1/2 x 120 In (2FKA6)
- ZORO SELECT Felt Sheets (BULK-FS-F7-68)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 120 In (2HVB3)
- ZORO SELECT Felt, F3, 1/2 In Thick, 2 x 60 In (2FJR6)
- ZORO SELECT Felt Strip, F13, 1/4 In T, 1 1/2 x 60 In (2FKG5)
- USA INDUSTRIALS Grade F1 Felt Roll No Adh, 1/4" Thick x 36" Wide x 10 Ft. L (BULK-FS-F1-4)
- Zoro Select Felt Sheets