Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F5-14
Zoro # G106592512
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F5
- Material Wool Felt
- Thickness 1/8 in
- Length 12 in
- Durometer 25A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F5-14
- Zoro # G106592512
- UPC # 193005024093
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12 in |
Length | 12 in |
Nominal Size | 12 in W x 12 in L |
Details
Grade | F5 |
Material | Wool Felt |
Backing Type | Plain |
Thickness | 1/8 in |
Durometer | 25A |
Color | Off White |
Firmness | 6 psi |
Minimum Temperature | -80 Degrees F |
Abrasion Resistance | Good |
Maximum Temperature | 200 Degrees F |
Wool Content | 95 % |
Density | 1.5 lb/sq yd |
Vibration Absorption | Medium |
Shape | Sheet |
Item | Wool Felt Sheet |
Tensile Strength | 400 psi |
Felt Backing Type | Plain |
Temperature Range | -80 Degrees F to 200 Degrees F |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Recycled Rubber - 60A - Rubber Sheets and Rolls - 3/8" Thick x 36" Width x 12" Length - Black (21-100)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 1/4" W x 10 ft. L (ZUSAESR-S-67)
- ZORO SELECT Flat Stock, Steel, 4140, 1/4 x 2 In, 6 Ft L (2HKE4)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSAESR-203)
- ZORO SELECT Felt Sheets (BULK-FS-F1-65)
- ZORO SELECT Felt Strip, F26N, 1/8 In T, 1 1/2 x 12 In (2HUR9)
- ZORO SELECT Felt Strip, F26N, 1/8 In T, 1 1/2 x 60 In (2HUT4)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 60 In (2HVA8)
- ZORO SELECT Felt Sheets (BULK-FS-PET-18)
- ZORO SELECT Felt, F5, 1/8 In Thick, 2 x 120 In (2FLC9)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 60 In (2FKR1)
- Zoro Select Felt Sheets