Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F3-14
Zoro # G405658254
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F3
- Material Wool Felt
- Thickness 1/8 in
- Durometer 35A
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F3-14
- Zoro # G405658254
- UPC # 193005023812
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12 in |
Length | 12 in |
Nominal Size | 12 in W x 12 in L |
Details
Grade | F3 |
Material | Wool Felt |
Backing Type | Plain |
Thickness | 1/8 in |
Durometer | 35A |
Color | Gray |
Item | Wool Felt Sheet |
Vibration Absorption | High |
Abrasion Resistance | Excellent |
Firmness | 13 psi |
Maximum Temperature | 200 Degrees F |
Wool Content | 85 % |
Density | 2 lb/sq yd |
Shape | Sheet |
Tensile Strength | 400 psi |
Minimum Temperature | -80 Degrees F |
Felt Backing Type | Plain |
Temperature Range | -80 Degrees F to 200 Degrees F |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/8 X 12" X 15ft 100% recycled rubber (8501-1/8X12X15)
- SEAMTEC Premium Vinyl, Durable, Marine, Upholstery Fabric, Black Order qty is in Yard increments (SEAMCH909FABCU)
- ZORO SELECT 1" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-942)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 36" L x 48" W x 1/2" Thick (BULK-PS-UHMWB-71)
- ZORO SELECT Felt Strip, Poly, 1/2 In T, 2 x 60 In (2HVC4)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 60 In (2FJZ1)
- ZORO SELECT Felt Sheets (BULK-FS-PET-16)
- ZORO SELECT Felt Sheet, F7, 1/2 In T, 12 x 12 In (2FHG5)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 x 120 In (2FJP6)
- ZORO SELECT Felt Sheets (BULK-FS-F13-16)
- ZORO SELECT Felt, F5, 3/8 In Thick, 1 1/2x120 In (2FKH3)
- Zoro Select Felt Sheets