Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F3-133
Zoro # G106592499
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F3
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 6.00 lbs/sq yd
- Thickness 3/8"
- Durometer 30A to 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F3-133
- Zoro # G106592499
- UPC # 193005252007
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12" |
Length | 12" |
Nominal Size | 12 in W x 12 in L |
Details
Grade | F3 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 6.00 lbs/sq yd |
Thickness | 3/8" |
Durometer | 30A to 40A |
Color | Grey |
Hardness | Firm |
Density | 6 lb/sq yd |
Firmness | 13 psi |
Abrasion Resistance | Excellent |
Wool Content | 85 % |
Vibration Absorption | High |
Shape | Sheet |
Minimum Temperature | -80 Degrees F |
Tensile Strength | 400 psi |
Tensile Strength (PSI) | 400 psi |
Maximum Temperature | 200 Degrees F |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Temperature Range | -80 Degrees F to 200 Degrees F |
Felt Backing Type | Plain |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 in Dia. (44r1-12)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 2.000" Thick (1ZAT1)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.002", Pk20 (MSB002-20)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.010" Thick (BULK-PF-PC-77)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 2 x 120 In (2HVC6)
- ZORO SELECT Felt Sheets (BULK-FS-F7-68)
- ZORO SELECT Felt, F5, 3/8 In Thick, 1 1/2x120 In (2FKH3)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 120 In (2FHR4)
- ZORO SELECT Felt Sheets (BULK-FS-F3-68)
- ZORO SELECT Felt Sheets (BULK-FS-F7-46)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 120 In (2FHT4)
- Zoro Select Felt Sheets