Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F3-132
Zoro # G906134882
product price: $1,166.99
/ea
Free Shipping & Returns
$1,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F3
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 12.00 lbs/sq yd
- Thickness 3/4"
- Durometer 30A to 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F3-132
- Zoro # G906134882
- UPC # 193005251994
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 36" |
Length | 120" |
Nominal Size | 36 in W x 10 ft L |
Details
Grade | F3 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 12.00 lbs/sq yd |
Thickness | 3/4" |
Durometer | 30A to 40A |
Color | Grey |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Abrasion Resistance | Excellent |
Hardness | Firm |
Vibration Absorption | High |
Tensile Strength (PSI) | 400 psi |
Shape | Sheet |
Temperature Range | -80 Degrees F to 200 Degrees F |
Felt Backing Type | Plain |
Wool Content | 85 % |
Firmness | 13 psi |
Tensile Strength | 400 psi |
Maximum Temperature | 200 Degrees F |
Minimum Temperature | -80 Degrees F |
Density | 12 lb/sq yd |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-27)
- E. JAMES Sheet Rubber, 1/16, 8" X 24" Neo Economy 50 (50050-1/16E)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 2 In, 6 Ft L (2HGY9)
- ZORO SELECT Rod, Copper, 110, 3/4 Dia x 3 Ft L (CURD01339)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1/2 x 120 In (2FHN5)
- ZORO SELECT Felt Sheet, F5, 1/4 In Thick, 12 x 12 In (2FJV5)
- ZORO SELECT Felt Strip, Poly, 1/2 In T, 1 x 60 In (2HVB1)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 2 x 60 In (2FJY1)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/4 x 120 In (2FHL3)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 60 In (2FJD2)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1 1/2x120 In (2FKG6)
- Zoro Select Felt Sheets