Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F3-128
Zoro # G706592479
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F3
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 12.00 lbs/sq yd
- Thickness 3/4"
- Durometer 30A to 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F3-128
- Zoro # G706592479
- UPC # 193005251956
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12" |
Length | 12" |
Nominal Size | 12 in W x 12 in L |
Details
Grade | F3 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 12.00 lbs/sq yd |
Thickness | 3/4" |
Durometer | 30A to 40A |
Color | Grey |
Tensile Strength (PSI) | 400 psi |
Density | 12 lb/sq yd |
Minimum Temperature | -80 Degrees F |
Hardness | Firm |
Shape | Sheet |
Wool Content | 85 % |
Abrasion Resistance | Excellent |
Vibration Absorption | High |
Maximum Temperature | 200 Degrees F |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Tensile Strength | 400 psi |
Firmness | 13 psi |
Temperature Range | -80 Degrees F to 200 Degrees F |
Felt Backing Type | Plain |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.125" Thick (1YYP2)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (3HML5)
- FIBERGRATE Moltruded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874080)
- ONLINEMETALS 1.25" x 1.25" x 0.25" Carbon Steel Angle A36 Hot Rolled (9910)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1 1/2x120 In (2FKG6)
- ZORO SELECT Felt Strip, F13, 1/4 In T, 1 1/2 x 60 In (2FKG5)
- ZORO SELECT Felt Sheets (BULK-FS-F7-46)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/2 x 120 In (2FJK3)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1 1/2x120 In (2FHW3)
- ZORO SELECT Felt Sheets (BULK-FS-S2-19)
- ZORO SELECT Felt Strip, Poly, 1/2 In T, 1 x 120 In (2HVE7)
- Zoro Select Felt Sheets