Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F3-124
Zoro # G606134861
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F3
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 2.00 lbs/sq yd
- Thickness 1/8"
- Durometer 30A to 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F3-124
- Zoro # G606134861
- UPC # 193005251895
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 36" |
Length | 120" |
Nominal Size | 36 in W x 10 ft L |
Details
Grade | F3 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 2.00 lbs/sq yd |
Thickness | 1/8" |
Durometer | 30A to 40A |
Color | Grey |
Vibration Absorption | High |
Hardness | Firm |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Tensile Strength (PSI) | 400 psi |
Abrasion Resistance | Excellent |
Temperature Range | -80 Degrees F to 200 Degrees F |
Tensile Strength | 400 psi |
Density | 2 lb/sq yd |
Maximum Temperature | 200 Degrees F |
Minimum Temperature | -80 Degrees F |
Felt Backing Type | Plain |
Wool Content | 85 % |
Shape | Sheet |
Firmness | 13 psi |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Film Poly Clr6Mil 6X100' (626015)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872550)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 4", 6061, 4" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X4.0FLT6061T6511-4)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.500" Thick (BULK-PS-UHMW-26)
- ZORO SELECT Felt Sheets (BULK-FS-PET-16)
- ZORO SELECT Felt Sheet, F5, 1/2 In Thick, 12 x 12 In (2FKN5)
- ZORO SELECT Felt Strip, F13, 3/8 In T, 1 1/2 x 120 In (2FKH8)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1 1/2x120 In (2FHW3)
- ZORO SELECT Felt Sheets (BULK-FS-PET-15)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 x 120 In (2FHV1)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 12 In (2HVE8)
- Zoro Select Felt Sheets