Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F3-102
Zoro # G406592489
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F3
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 2.00 lbs/sq yd
- Thickness 1/8"
- Durometer 30A to 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F3-102
- Zoro # G406592489
- UPC # 193005251505
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 2" |
Length | 120" |
Nominal Size | 2 in W x 10 ft L |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F1-13)
- ZORO SELECT Blank Stock, Rect, 304SS, 1 T x 2 In x 6 ft (4YUH7)
- ZORO SELECT Carbon Steel Rectangle Tube, 6' L, 4" W (HTRT/42120-72)
- ONLINEMETALS 0.0336" Carbon Steel Sheet A653 Galvanized Hot Dip (13268)
- ZORO SELECT Felt Sheets (BULK-FS-F3-101)
- ZORO SELECT Felt Sheets (BULK-FS-F3-98)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 60 In (2HVC1)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1/2 x 60 In (2FKR3)
- ZORO SELECT Felt Sheets (BULK-FS-F3-95)
- ZORO SELECT Felt Sheets (BULK-FS-F7-41)
- USA INDUSTRIALS Grade F1 Felt Strip with Adh, 1/2" Thick x 2" Wide x 10 Ft. L (BULK-FS-F1-100)
- Zoro Select Felt Sheets