Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F3-100
Zoro # G106592475
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F3
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 2.00 lbs/sq yd
- Thickness 1/8"
- Durometer 30A to 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F3-100
- Zoro # G106592475
- UPC # 193005251482
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 0.5" |
Length | 120" |
Nominal Size | 1/2 in W x 10 ft L |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Yellow Garolite G-10/FR4 Sheet Stock 24" L x 24" W x 1/32" Thick (BULK-CS-GFR4-14)
- ZORO SELECT Rod Stock, SS, 6 ft Overall L (41r6.437-72)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 12" W x 0.250" Thick (PS-UHMW-ESD-21)
- PRECISION BRAND Arbor Shim, 0.0020x1 1/2 ID, Pk10 (25443)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1/2 x 60 In (2FJZ7)
- ZORO SELECT Felt Sheets (BULK-FS-PET-33)
- ZORO SELECT Felt Sheets (BULK-FS-F3-74)
- ZORO SELECT Felt Sheets (BULK-FS-F3-98)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1/2 x 12 In (2FGX4)
- ZORO SELECT Felt Strip, F13, 1/8 In T, 1 1/2 x 120 In (2FKH2)
- ZORO SELECT Felt Sheets (BULK-FS-F3-102)
- Zoro Select Felt Sheets