Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F3-10
Zoro # G206134919
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F3
- Material Wool Felt
- Thickness 1/4 in
- Length 36 in
- Durometer 35A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F3-10
- Zoro # G206134919
- UPC # 193005023775
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 36 in |
Length | 36 in |
Nominal Size | 36 in W x 36 in L |
Details
Grade | F3 |
Material | Wool Felt |
Backing Type | Plain |
Thickness | 1/4 in |
Durometer | 35A |
Color | Gray |
Abrasion Resistance | Excellent |
Vibration Absorption | High |
Item | Wool Felt Sheet |
Tensile Strength | 400 psi |
Firmness | 13 psi |
Temperature Range | -80 Degrees F to 200 Degrees F |
Minimum Temperature | -80 Degrees F |
Shape | Sheet |
Wool Content | 85 % |
Maximum Temperature | 200 Degrees F |
Felt Backing Type | Plain |
Density | 4 lb/sq yd |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-12)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 24" W x 0.500" Thick (PS-UHMW-RCY-19)
- ZORO SELECT Oil Hard Drill Rod, O1, 1, 1 In (O1D16)
- K&S PRECISION METALS Brass Rod 1/4" (1165)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 60 In (2HVA8)
- ZORO SELECT Felt Strip, F13, 3/8 In T, 1 1/2 x 120 In (2FKH8)
- ZORO SELECT Felt, F1, 3/16 In Thick, 2 x 12 In (2FGZ3)
- ZORO SELECT Felt Sheets (BULK-FS-F26-24)
- ZORO SELECT Felt Strip, F13, 1/8 In T, 1 1/2 x 12 In (2FKY2)
- ZORO SELECT Felt Sheets (BULK-FS-S2-1)
- ZORO SELECT Felt Sheets (BULK-FS-F1-14)
- Zoro Select Felt Sheets