Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F26-68
Zoro # G706592486
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F26
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 0.88 lbs/sq yd
- Thickness 1/8"
- Durometer 5A to 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F26-68
- Zoro # G706592486
- UPC # 193005263249
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12" |
Length | 12" |
Nominal Size | 12 in W x 12 in L |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS ROD BRASS .020X12""5PK (8159)
- ZORO SELECT Roll, Silicone, 1/16 in. Thick, 10 ft, 60A (BULK-RS-S60-205)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 48" L x 24" W x 1/4" Thick (PS-CACT-45)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.250" Thick (BULK-PS-UHMW-4)
- ZORO SELECT Felt Sheets (BULK-FS-F26-31)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 120 In (2FJR5)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 120 In (2FKT2)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 120 In (2HVE6)
- ZORO SELECT Felt Sheets (BULK-FS-F3-128)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1/2 x 12 In (2FKN7)
- ZORO SELECT Felt Strip, Poly, 3/8 In T, 1 x 12 In (2HVA5)
- Zoro Select Felt Sheets