Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F26-65
Zoro # G406134399
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F26
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 2.75 lbs/sq yd
- Thickness 3/8"
- Durometer 5A to 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F26-65
- Zoro # G406134399
- UPC # 193005263218
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 36" |
Length | 120" |
Nominal Size | 36 in W x 10 ft L |
Details
Grade | F26 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 2.75 lbs/sq yd |
Thickness | 3/8" |
Durometer | 5A to 15A |
Color | Grey |
Abrasion Resistance | Poor |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Hardness | Soft |
Vibration Absorption | Ultra Low |
Tensile Strength (PSI) | 75 psi |
Temperature Range | -80 Degrees F to 200 Degrees F |
Maximum Temperature | 200 Degrees F |
Tensile Strength | 75 psi |
Wool Content | 45 % |
Minimum Temperature | -80 Degrees F |
Felt Backing Type | Plain |
Density | 2.75 lb/sq yd |
Shape | Sheet |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 3/16" Thick (BULK-PS-PC-370)
- ZORO SELECT Rod, Brass, 360, 1 3/4 Dia x 1 Ft L (60R1.75-12)
- ZORO SELECT Silicone Sheet, 70A, 12"x12"x1/16", Red (BULK-RS-SFR70-16)
- ONLINEMETALS 3" x 3" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (999)
- ZORO SELECT Felt Strip, F13, 1/8 In T, 1 1/2 x 120 In (2FKH2)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 2 x 60 In (2FJB1)
- ZORO SELECT Felt Sheet, F7, 1/2 In T, 12 x 12 In (2FHG5)
- ZORO SELECT Felt Sheets (BULK-FS-F3-74)
- ZORO SELECT Felt Strip, Poly, 1/2 In T, 1 x 120 In (2HVE7)
- ZORO SELECT Felt Sheets (BULK-FS-F3-15)
- ZORO SELECT Felt Sheets (BULK-FS-PET-33)
- Zoro Select Felt Sheets