Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F26-24
Zoro # G906592460
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F26
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 3.63 lbs/sq yd
- Thickness 1/2"
- Durometer 5A to 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F26-24
- Zoro # G906592460
- UPC # 193005254537
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 2" |
Length | 120" |
Nominal Size | 2 in W x 10 ft L |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White Acetal Plastic Sheet 2 ft L x 2 ft W x 1/2 in Thick (BULK-PS-AC-21)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 1x4 Ft (HDP.125X12-48)
- STEELWORKS 114x3618GA Slot Angle (11112)
- ZORO SELECT Water Hard Drill Rod, W1, 11/32, 0.3437 In (W1D11326)
- ZORO SELECT Felt Sheets (BULK-FS-F26-41)
- ZORO SELECT Felt Sheets (BULK-FS-F26-23)
- ZORO SELECT Felt Sheets (BULK-FS-F13-16)
- ZORO SELECT Felt Sheets (BULK-FS-F26-31)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 1/4 x 120 In (2FHK6)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 2 x 60 In (2FJY1)
- ZORO SELECT Felt Sheets (BULK-FS-F26-7)
- Zoro Select Felt Sheets